Impact Bit, 1/2 x 3-1/4In, 6pt, Black Oxide, Impkt Skt Bt St, Steel, Blk Oxd, 8 mm

  • Mfr # J7441-8M

  • Zoro # G6076122


product price:  $19.85
/ea

Key Features

Overall Length
3 1/4 in
SAE or Metric
Metric
Finish
Black Oxide
Material
Alloy Steel
Bit Length
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J7441-8M
Zoro #
G6076122
UPC #
662679182892
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Overall Length
3 1/4 in
Bit Length
1 3/4 in
Socket Depth
Standard
Size
8mm
Tip Size
8 mm

Details

Item
Impact Socket Bit
SAE or Metric
Metric
Finish
Black Oxide
Material
Alloy Steel
Number of Points
6
Tip Type
Hex
Impact Rated
Yes
Drive Type
Impact
Measurement Type
Metric
Tip Style
Hex
Locking
Yes
Replaceable Insert
No
Replaceable Insert Capable
Fixed Insert
Includes Locking
Locking Included
Impact Rated Status
Impact Rated

Description

Size stamped on tool for easy identification
Side locking hole

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.