Zoro Homepage

1/2 in Drive Impact Socket Deep Socket, black oxide, 18 mm

  • Mfr # J7318M

  • Zoro # G2508703


product price: $15.19
/ea

Key Features

Size
18mm
Overall Length
3 1/4 in
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J7318M
Zoro #
G2508703
UPC #
662679340452
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
18mm
Overall Length
3 1/4 in
Socket Depth
Deep
Socket Size
18 mm
Socket Length
3 1/4 in

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Category Type
Impact Socket
Standards
ASME B107.110-2012
Features
Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Drive Type
Impact
Material
Alloy Steel
Output Type
6 pt
Impact Rated
Yes
Measurement Type
Metric
Compatible Fastener Type
Bolts, Screws, Studs
Non-Sparking
No
Non-Magnetic
No
Socket Shape
6-Point
Locking
Yes
Tether Ready
No
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Includes Locking
Locking Included

Description

Specifically designed for light clearance applications
Reduced wall thickness helps improve access to fasteners in restricted areas
All Impact sockets feature one through hole and a groove to accept a retaining ring and pin to secure the socket to the power tool anvil

Additional Features:

  • Chamfered service ends for quick and positive fastener engagement
  • Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
  • The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
  • The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners
  • Thin wall sockets are lightweight
  • Designed to fit into smaller spaces
  • Thinner walls help improve productivity by making it easier to gain access to fasteners in confined spaces
  • Extra deep length helps improve access in confined areas
  • Often used in application where fasteners are close together, such as tire service

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.