Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive Impact Socket Deep Socket, Black Oxide

  • Mfr # 577-7316H

  • Zoro # G210637543


product price: $25.19
/ea

Key Features

Drive Size
1/2 in
Size
1/2 in
Overall Length
3-1/4 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
577-7316H
Zoro #
G210637543
UPC #
662679340377
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
1/2 in
Overall Length
3-1/4 in
Socket Depth
Deep
Nut End Outside Dia.
1-25/32 in
Nut Depth
7/16 in
Drive End Outside Dia.
15/16 in
Bolt Clearance Depth
1-5/8 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Standards
ASME B107.110-2012, SAE AS4984A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.