Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive Impact Socket Deep Socket, Black Oxide, Skt Imp 1-2 Dr 3-4 6 Pt

  • Mfr # 577-7324H

  • Zoro # G210637659


product price: $37.99
/ea

Key Features

Drive Size
1/2 in
Overall Length
3-1/4 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577-7324H
Zoro #
G210637659
UPC #
662679340599
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Overall Length
3-1/4 in
Socket Size
3/4 in
Socket Depth
Deep

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Standards
ASME B107.110-2012
Material
Alloy Steel
Compatible Fastener Type
Bolts; Screws; Studs
Non-Sparking
No
Non-Magnetic
Yes
Impact Rated
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.