Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive Impact Socket Set, SAE, 11 pcs

  • Mfr # 577-74112

  • Zoro # G410637497


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Number of Pieces
11
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
577-74112
Zoro #
G410637497
UPC #
662679563035
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Socket Depth
Deep
Socket Size
1 in; 1-1/16 in; 1-1/8 in; 1/2 in; 11/16 in; 13/16 in; 15/16 in; 3/4 in; 5/8 in; 7/8 in; 9/16 in

Details

Item
Impact Socket Set
Number of Pieces
11
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
Includes
(11) 1/2" Drive Impact Socket; 1/2" Drive Size Socket Clip; 13" Socket Bar
Includes Deep Sockets
Yes
Includes Standard Sockets
No
Standards
ASME B107.110-2012
Non-Magnetic
No
Locking
Yes
Insulated
No
Compatible Fastener Type
Bolts
Non-Sparking
No
Impact Rated
Yes
Number of Points
6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.