Zoro Homepage

1/2 in Drive SAE, 30 pcs

  • Mfr # J54130T

  • Zoro # G2780221


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Number of Pieces
30
Finish
Chrome
Socket Size Range
1/2 in to 1 1/4 in
Impact Rated
Not Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J54130T
Zoro #
G2780221
UPC #
662679186746
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Socket Size Range
1/2 in to 1 1/4 in
Container Height
2 1/2 in
Container Length
16 in
Container Width
15 in
Deep Socket Size
1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in
Deep Socket Style/Size
1 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in, Deep 12-Point: 1/2 in
Deep Socket Sizes
1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in

Details

Item
Socket Set
Number of Pieces
30
Finish
Chrome
Impact Rated
Not Impact Rated
Drive Type
Hand
Measurement Type
SAE
Insulated
Not Insulated
Sockets Included
(1) 1 in Deep 12-Point, (1) 1 in Standard 12-Point, (1) 1-1/16 in Deep 12-Point, (1) 1-1/16 in Standard 12-Point, (1) 1-1/4 in Deep 12-Point, (1) 1-1/4 in Standard 12-Point, (1) 1-1/8 in Deep 12-Point, (1) 1-1/8 in Standard 12-Point, (1) 1/2 in Deep 12-Point, (1) 1/2 in Standard 12-Point, (1) 11/16 in Deep 12-Point, (1) 11/16 in Standard 12-Point, (1) 13/16 in Deep 12-Point, (1) 13/16 in Standard 12-Point, (1) 15/16 in Deep 12-Point, (1) 15/16 in Standard 12-Point, (1) 3/4 in Deep 12-Point, (1) 3/4 in Standard 12-Point, (1) 3/8 in Standard 12-Point, (1) 5/8 in Deep 12-Point, (1) 5/8 in Standard 12-Point, (1) 7/16 in Standard 12-Point, (1) 7/8 in Deep 12-Point, (1) 7/8 in Standard 12-Point, (1) 9/16 in Deep 12-Point, (1) 9/16 in Standard 12-Point
Includes Drive Tools
Yes
Non-Sparking
No
Container Type
Case
Includes Wrenches
No
Includes Socket Bits
Socket Bits Not Included
Number of Deep Sockets
12
Piece Count Range
2 to 25
Includes Flex Sockets
Flex Sockets Not Included
Flex Socket Count/Style
0
Number of Flex Sockets
0
Number of Standard Sockets
14
Tether Ready
No
Includes Standard Sockets
Standard Sockets Included
Includes Deep Sockets
Deep Sockets Included
Products By Industry
Electrical
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Socket Set, Standard Socket Count/Style (14) 12-Point, Deep Socket Count/Style (12) 12-Point, Deep Socket Style/Size 1 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in, Deep 12-Point: 1/2 in, Flex Socket Count/Style 0, Drive Size 1/2 in, Drive Type Hand, Chrome, Impact Rated Not Impact Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.