1/2 in Drive Socket Set SAE 18 Pieces 1/2 in to 1 1/4 in , Chrome

  • Mfr # J54118T
  • Zoro # G2780230
product price: 
$
268.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Number of Pieces
18
Includes
(15) 12-Point
Finish
Chrome
Sockets Included
(1) 1 in Standard 12-Point, (1) 1-1/16 in Standard 12-Point, (1) 1-1/4 in Standard 12-Point, (1) 1-1/8 in Standard 12-Point, (1) 1-3/16 in Standard 12-Point, (1) 1/2 in Standard 12-Point, (1) 11/16 in Standard 12-Point, (1) 13/16 in Standard 12-Point, (1) 15/16 in Standard 12-Point, (1) 3/4 in Standard 12-Point, (1) 3/8 in Standard 12-Point, (1) 5/8 in Standard 12-Point, (1) 7/16 in Standard 12-Point, (1) 7/8 in Standard 12-Point, (1) 9/16 in Standard 12-Point
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J54118T
Zoro #
G2780230
UPC #
662679186739
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Socket Size Range
1/2 in to 1 1/4 in
Container Width
11 in
Container Height
2 1/2 in
Container Length
16 in

Details

Item
Socket Set
Number of Pieces
18
Includes
(15) 12-Point
Finish
Chrome
Sockets Included
(1) 1 in Standard 12-Point, (1) 1-1/16 in Standard 12-Point, (1) 1-1/4 in Standard 12-Point, (1) 1-1/8 in Standard 12-Point, (1) 1-3/16 in Standard 12-Point, (1) 1/2 in Standard 12-Point, (1) 11/16 in Standard 12-Point, (1) 13/16 in Standard 12-Point, (1) 15/16 in Standard 12-Point, (1) 3/4 in Standard 12-Point, (1) 3/8 in Standard 12-Point, (1) 5/8 in Standard 12-Point, (1) 7/16 in Standard 12-Point, (1) 7/8 in Standard 12-Point, (1) 9/16 in Standard 12-Point
Impact Rated
Not Impact Rated
Insulated
Not Insulated
Measurement Type
SAE
Drive Type
Hand
Includes Drive Tools
Yes
Piece Count Range
2 to 25
Includes Standard Sockets
Standard Sockets Included
Includes Wrenches
No
Flex Socket Count/Style
0
Tether Ready
No
Number of Flex Sockets
0
Number of Deep Sockets
0
Includes Flex Sockets
Flex Sockets Not Included
Non-Sparking
No
Number of Standard Sockets
15
Includes Deep Sockets
Deep Sockets Not Included
Container Type
Case
Includes Socket Bits
Socket Bits Not Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Socket Set, Standard Socket Count/Style (15) 12-Point, Deep Socket Count/Style 0, Flex Socket Count/Style 0, Drive Size 1/2 in, Drive Type Hand, Chrome, Impact Rated Not Impact Rated

Ratings & reviews