Screwdriver Set, Steel, 7 1/2" L
- Mfr # 85615
- Zoro # G908455534
product price:Â
$
19.99
/ea
Key Features
Includes
Cabinet Tips: (2) 3/32'' (2.5 mm), 1/8'' (3 mm): Phillips Tips: (2) #00, #0
Handle Material
Rubber, CA/TPE
Shank Material
S2 Steel
Overall Length
5.5-7.5"
Features
Cushion-Gripâ„¢ Handles; Rotating Caps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85615
- Zoro #
- G908455534
- UPC #
- 092644856150
- Country of Origin
- Taiwan, Province of China
- Item
- Screwdriver Set
- Includes
- Cabinet Tips: (2) 3/32'' (2.5 mm), 1/8'' (3 mm): Phillips Tips: (2) #00, #0
- Handle Material
- Rubber, CA/TPE
- Shank Material
- S2 Steel
- Features
- Cushion-Gripâ„¢ Handles; Rotating Caps
- Primary Application
- Electronics
- Number of Pieces
- 4
- Includes Magnetized Tip
- Magnetized Tip Not Included
- For Screw Type
- Phillips, Slotted
- ESD Safety
- Not ESD Safe
- Includes Non-Magnetic/Sparking
- Non-Magnetic
- Measurement Type
- SAE
- Tip Style
- Phillips, Slotted
- Grip Style
- Cushion
- Includes Insulation
- Not Insulated
- Tether Status
- Not Tether Capable
- Handle Color
- Black, Yellow
Dimensions
- Overall Length
- 5.5-7.5"
- For Fastener Size
- #0, #00, 1/8 in, 3/32 in
- Sizes Included
- PH0, PH00, SL1/8 in, SL3/32 in
- Shank Length
- 2 in, 3 in, 4 in
- Handle Length
- 3 1/2 in
- Tip Size
- PH0, 1/8 in, 3/32 in
- Wire Rope Length
- 7 1/2 in
- Length
- 7 1/2 in
Description
Screwdriver Set, PH0, 1/8 in, 3/32 in, Phillips, Slotted, Cushion, Number of Pieces 4, Measurement Type SAE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.