Zoro Homepage

12 in L 2 in Cap. Aluminum Straight Pipe Wrench

  • Mfr # J812A-TT

  • Zoro # G7531447


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Jaw Capacity
2 in
Handle Material
Aluminum
Handle Type
I-Beam
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J812A-TT
Zoro #
G7531447
UPC #
662679118570
Country of Origin
Spain

Dimensions

Overall Length
12 in

Details

Item
Straight Pipe Wrench
Jaw Capacity
2 in
Handle Material
Aluminum
Handle Type
I-Beam
Nonsparking
No
Jaw Material
Steel
Material
Forged steel
Features
Light-Weight; Wide Gripping Surface for Increased Comfort and One-Hand Operation; Large Knurl and Power Threads Provide Fast, Positive Jaw Adjustment; Graduation Markings on Hook Jaw Show Approximate Opening for Pipe Sizes; Riveted Jaw Pin; Hanging Hole; Field Repairable by Removing the Rivet Pin Located on the Bottom Side of the Jaw; Replacement Parts Available; Lanyard Included (JLAN15LBSSCAR)
Tether Style
Tether Included
Jaw Texture
Serrated
Corrosion Resistant
Yes
Adjustment Type
Screw Mechanism
Non-Magnetic
No
Insulated
No
Adjustable
Manual
Finish
Natural

Description

Light-weight aluminum for less job fatigue
Standard handle lengths with wide gripping surface for increased comfort and one-hand operation
Forged steel jaw provides outstanding strength

Additional Features:

  • Large knurl and power threads provide fast, positive jaw adjustment
  • Graduation markings on hook jaw show approximate opening for pipe sizes
  • Riveted jaw pin for safety
  • Hanging hole for storage
  • Field repairable by removing the rivet pin located on the bottom side of the jaw
  • Replacement parts available
  • Lanyard included (JLAN15LBSSCAR)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.