Zoro Homepage

12 in L 2 in Cap. Aluminum Straight Pipe Wrench

  • Mfr # J812A

  • Zoro # G9968874


product price: $58.69
/ea

Key Features

Overall Length
12 in
Jaw Capacity
2 in
Handle Material
Aluminum
Handle Type
I-Beam
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J812A
Zoro #
G9968874
UPC #
662679998783
Country of Origin
Spain

Dimensions

Overall Length
12 in

Details

Item
Straight Pipe Wrench
Jaw Capacity
2 in
Handle Material
Aluminum
Handle Type
I-Beam
Nonsparking
No
Material
Forged steel
Standards
ASME
Jaw Material
Steel
Features
Light-Weight; Standard Handle Lengths with Wide Gripping Surface for Increased Comfort and One-Hand Operation; Large Knurl and Power Threads Provide Fast, Positive Jaw Adjustment; Graduation Markings on Hook Jaw Show Approximate Opening for Pipe Sizes; Riveted Jaw Pin for Safety
Corrosion Resistant
Yes
Non-Magnetic
No
Adjustment Type
Screw Mechanism
Jaw Texture
Serrated
Insulated
No
Adjustable
Manual
Tether Style
Tether Capable
Finish
Natural

Description

Light weight aluminum for less job fatigue
Standard handle lengths with wide gripping surface for increased comfort and one hand operation
Forged steel jaw provides outstanding strength

Additional Features:

  • Large knurl and power threads provide fast, positive jaw adjustment
  • Graduation markings on hook jaw show approximate opening for pipe sizes
  • Riveted jaw pin for safety
  • Hanging hole for storage
  • Field repairable by removing the rivet pin located on the bottom side of the jaw
  • Replacement parts available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.