Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" x 8" Brass Drift Punch

  • Mfr # J49920

  • Zoro # G2537114


product price: $16.79
/ea

Key Features

Overall Length
8 in
Length (In.)
8 in
Tip Size (In.)
1/2 in
Tether Capable
Tether Capable
Meets/Exceeds
ANSI Specification B209.2, Federal Specification GGG-P-831E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J49920
Zoro #
G2537114
UPC #
662679011062
Country of Origin
United States

Dimensions

Overall Length
8 in
Length (In.)
8 in
Tip Size (In.)
1/2 in
Shank Width
1/2 in
Hole Diameter
1/2 in
Tip Size
1/2

Details

Item
Round Drift Punch
Tether Capable
Tether Capable
Meets/Exceeds
ANSI Specification B209.2, Federal Specification GGG-P-831E
Type
Non-Sparking, Non-Marring
Construction
Brass
Characteristics
Knurled Grip
Design
1-piece
Hex (In.)
1/2 in
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Brass
Includes Handguard
No
Insulated
No
Container Type
Pouch
Tip Type
Point
Shank Shape
Hexagon
Punch Type
Drift Punch
Standards
ASME B107.48
Features
Designed to Help Prevent Damage to the Object Being Struck, Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, Spark-Resistant, Mar-Resistant
Includes Striking Cap
No
Tether Ready
No
Automatic
No
Includes Handle
No
Material Applications
Metal
Weight
0.46 lb
Measurement Type
SAE

Description

Spark-resistant, mar-resistant
Designed to help prevent damage to the object being struck
Modified parabolic striking end to help reduce mushrooming and chipping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.