Zoro Homepage

1/4" Drift Punch

  • Mfr # J961/2S2

  • Zoro # G0943756


product price: $17.29
/ea

Key Features

Overall Length
10 in
Length (In.)
10 in
Tip Size (In.)
1/4 in
Tether Capable
Tether Capable
Construction
S2 Hardened Tool Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J961/2S2
Zoro #
G0943756
UPC #
662679036010
Country of Origin
United States

Dimensions

Overall Length
10 in
Length (In.)
10 in
Tip Size (In.)
1/4 in
Hole Diameter
1/4 in
Tip Size
1/4 in
Shank Width
1/2 in

Details

Item
Drift Punch
Tether Capable
Tether Capable
Construction
S2 Hardened Tool Steel
Hex (In.)
1/2 in
Application
Demolition
Characteristics
Modified Parabolic Striking End, Black Oxide Finish
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Steel
Shank Shape
Hexagon
Tether Ready
No
Includes Striking Cap
No
Tip Type
Point
Finish
Black Oxide
Measurement Type
SAE
Heat-Treated
Yes
Corrosion-Resistant
Yes
Automatic
No
Includes Handle
No
Weight
0.49 lb
Standards
ASME B107.48
Includes Handguard
No
Container Type
Pouch
Features
A Polished Identification Panel on One of the Flats is Marked With the Tool Number and Size in a Black Inlay, Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, One-Piece Design for Strength and Durability, Reverse Taper to Help Prevent Binding
Material Applications
Metal
Punch Type
Drift Punch

Description

Application: to align holes in two or more pieces of metal through which a bolt or screw is to be inserted
Application: for installing and removing pins and shafts
One-piece design for strength and durability

Additional Features:

  • Reverse taper to help prevent binding
  • Made from S2 steel and specially heat-treated for greater strength and durability
  • Modified parabolic striking end to help reduce mushrooming and chipping
  • Black oxide finish to help prevent rust corrosion; extending tool life and performance
  • A polished identification panel on one of the flats is marked with the tool number and size in a black inlay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.