Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Drive, 10 mm Hex Metric Socket, 6 Points

  • Mfr # J6910MPF

  • Zoro # G7495765


product price: $15.59
/ea

Key Features

Drive Size
1/4"
Size
10 mm
Finish
Black Oxide
Overall Length
15/16 in
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J6910MPF
Zoro #
G7495765
UPC #
662679574185
Country of Origin
United States

Dimensions

Drive Size
1/4"
Size
10 mm
Overall Length
15/16 in
Socket Depth
Standard
Output Drive Size
9/16"
Socket Size
10 mm
Socket Length
15/16 in

Details

Item
Power Socket
Finish
Black Oxide
SAE or Metric
Metric
Number of Points
6
Standards
ASME B107.33
Material
Hot Forged Alloy Steel
Features
Magnetic
Output Type
Hex
Drive Type
Square
Output Drive Type
Hex
Measurement Type
Metric
Locking
Yes
Impact Rated
No
Bolt Clearance
7/32 in
Non-Sparking
No
Non-Magnetic
No
Insulated
No
Tether Ready
No
Socket Shape
6-Point
Includes Fastener Holding Magnet
Yes
Fastener-Holding Type
Magnetic
Includes Locking
Locking Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

ProtoGripTM Magnetic Sockets use high-strength magnets made from a rare earth magnet alloy/nylon blend
ProtoGripTM Magnetic Sockets require no bushings to hold the magnet in place. Allows room for more magnet material, helping increase total magnetic strength
Designed to easily pick up heavy fasteners and hold them tightly during use

Additional Features:

  • Strong magnetic hold helps increase efficiency when installing fasteners in awkward or hard-to-reach locations
  • Power sockets with high surface hardness are used in high-speed assembly operations. Ideal for nut runners
  • Socket size stamped on tool for easy identification
  • Side locking hole

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.