Zoro Homepage

1/4" Drive, 1/2 in Hex SAE Socket, 6 Points

  • Mfr # J6916PF

  • Zoro # G3257694


product price: $15.49
/ea

Key Features

Drive Size
1/4"
Size
1/2 in
Finish
Black Oxide
Overall Length
1 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J6916PF
Zoro #
G3257694
UPC #
662679574277
Country of Origin
United States

Dimensions

Drive Size
1/4"
Size
1/2 in
Overall Length
1 in
Socket Depth
Standard
Output Drive Size
11/16"
Socket Size
1/2 in
Socket Length
1 in

Details

Item
Power Socket
Finish
Black Oxide
SAE or Metric
SAE
Number of Points
6
Standards
ASME B107.110-2012
Material
Hot Forged Alloy Steel
Output Type
Hex
Features
Magnetic
Drive Type
Square
Output Drive Type
Hex
Impact Rated
No
Measurement Type
SAE
Locking
Yes
Non-Magnetic
No
Tether Ready
No
Bolt Clearance
1/4 in
Socket Shape
6-Point
Non-Sparking
No
Insulated
No
Includes Fastener Holding Magnet
Yes
Includes Locking
Locking Included
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Fastener-Holding Type
Magnetic

Description

ProtoGripTM Magnetic Sockets use high strength magnets made from a rare earth magnet alloy/nylon blend
ProtoGripTM Magnetic Sockets require no bushings to hold the magnet in place. Allows room for more magnet material, helping increase total magnetic strength
Designed to easily pick up heavy fasteners and hold them tightly during use

Additional Features:

  • Strong magnetic hold helps increase efficiency when installing fasteners in awkward or hard-to-reach locations
  • Impact sockets with high impact strength are used in automated and hand impact socket applications
  • Size stamped on tool for easy identification

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.