Zoro Homepage

1/4" Drive, 12 mm Hex Metric Socket, 6 Points

  • Mfr # J6912MPF

  • Zoro # G9694291


product price: $15.89
/ea

Key Features

Drive Size
1/4"
Size
12 mm
Finish
Black Oxide
Overall Length
1 in
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J6912MPF
Zoro #
G9694291
UPC #
662679574246
Country of Origin
United States

Dimensions

Drive Size
1/4"
Size
12 mm
Overall Length
1 in
Socket Depth
Standard
Output Drive Size
11/16"
Socket Length
1 in
Socket Size
12 mm

Description

ProtoGripTM Magnetic Sockets use high-strength magnets made from a rare earth magnet alloy/nylon blend
ProtoGripTM Magnetic Sockets require no bushings to hold the magnet in place. Allows room for more magnet material, helping increase total magnetic strength
Designed to easily pick up heavy fasteners and hold them tightly during use

Additional Features:

  • Strong magnetic hold helps increase efficiency when installing fasteners in awkward or hard-to-reach locations
  • Power sockets with high surface hardness are used in high-speed assembly operations. Ideal for nut runners
  • Socket size stamped on tool for easy identification
  • Side locking hole

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.