Zoro Homepage
This item is Discontinued.
Proto 1/4" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 5-7/32" L, Black Oxide Finish J4749HTCBL

1/4" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 5-7/32" L, Black Oxide Finish (Discontinued)

  • Mfr # J4749HTCBL
  • Zoro # G7778681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4749HTCBL
Zoro #
G7778681
UPC #
662679111960
Country of Origin
United States

Dimensions

Drive Size
1/4"
Overall Length
5-7/32"

Description

Hand Ratchet, Standard, Pear, Reversing Reversible, Alloy Steel, Minimum Arc Swing 4 Degrees , Overall Length 5 in, Drive Size 1/4 in, Quick Release No, Tether Ready No, Non-Sparking No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.