Shop PROTO
See all product information
Create Account
1/4" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 5-7/32" L, Full Polish Finish
- Mfr # J4749HTC
- Zoro # G7778675
product price:Â
$
92.59
/ea
Key Features
Drive Size
1/4"
Number of Geared Teeth
90
Head Style
Pear
Overall Length
5-7/32"
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J4749HTC
- Zoro #
- G7778675
- UPC #
- 662679111991
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/4"
- Overall Length
- 5-7/32"
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
90 tooth count allows for 4 degree arc swing
Double nickel chrome plated for enhanced corrosion protection
Small, pear head design for access in tight, hard-to-reach work areas
Additional Features:
- Full polish finish for superior comfort and easy clean up
- Contoured, ergonomically designed handle for comfort
- Low profile reversing lever design for quick, one hand operation
- Flex head versions available for added accessibility in tight spaces
- Knurled bands allow for increased grip and slip resistance
- Black oxide finishes are available
- ASME B107.10M Specifications
- Made in the U.S.A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.