Shop GENIUS TOOLS
Create Account
1/2in Dr. T-45 Star Bit Socket 55mmL
- Mfr # 410+6245
- Zoro # G323583119
product price:Â
$
9.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+6245
- Zoro #
- G323583119
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-45 Size 1/2 Inch Drive 55mm Length Durable S2 Steel - 410+6245 Star Bit Socket This 1/2in drive T-45 star bit socket is built for accurate fastener engagement and consistent torque transfer. The 55mm overall length offers a practical reach while maintaining control in confined or busy work areas. Designed for professional technicians, it combines durable construction with clear size identification to keep workflows efficient. The bit socket is securely attached and interchangeable, supporting repeated use in demanding service environments. Key Benefits 1/2in drive T-45 star bit socket for precise, repeatable fastener fit. 55mm overall length balances reach and control for tight access points. Made from high speed steel for strength, durability, and anti-corrosive performance. Size is stamped for permanent identification and faster tool selection. Securely attached, interchangeable bit design supports rigorous professional technician use. Meets or exceeds ANSI standards for quality and safety expectations. Built to handle heavy daily use, this star bit socket supports dependable service work where durability and clear identification matter. It's a straightforward addition to a professional hand tool setup, helping maintain consistent results while meeting recognized ANSI standards and supporting long-term tool organization.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.