1/4" Drive 9" Flex Head 90 Tooth Ratchet
- Mfr # J4726MAXF
- Zoro # G824787665
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Includes Ratcheting
Ratcheting Included
Traction Material
Steel
Series
Elite90
Head Shape
Pear
Finish
Full Polish Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J4726MAXF
- Zoro #
- G824787665
- UPC #
- 0662679201685
- Country of Origin
- United States
- Item
- Ratchet
- Includes Ratcheting
- Ratcheting Included
- Traction Material
- Steel
- Series
- Elite90
- Head Shape
- Pear
- Finish
- Full Polish Chrome
- Includes Insulation
- Not Insulated
- Includes Quick-Release
- Quick-Release Not Included
- Grip Style
- Knurled
- Head Type
- Flexible
- Reversing
- Reversible
- Ratchet Type
- Standard
- Tether Status
- Not Tether Capable
- Arc Swing - Minimum
- 4 Degrees
Dimensions
- Drive Size
- 1/4 in
- Overall Length
- 9 in
Description
Ratchet, Standard, Pear, Reversing Reversible, Steel, Overall Length 9 in, Drive Size 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.