Shop PROTO
See all product information
Create Account
1/4" Drive, Metric, Crowfoot Socket Wrench Set, Open End, Full Polish
- Mfr # J47000MCF
- Zoro # G2879807
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/4"
Finish
Chrome
Measurement Type
Metric
SAE or Metric
Metric
Number of Pieces
7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J47000MCF
- Zoro #
- G2879807
- UPC #
- 662679991432
- Country of Origin
- United States
- Item
- Crowfoot Socket Wrench Set
- Finish
- Chrome
- Measurement Type
- Metric
- SAE or Metric
- Metric
- Number of Pieces
- 7
- Includes
- Crowfoot Skt Set,Steel,DvSz 1/4",Metric
- Accessories
- (1) Socket Rail, (7) Socket Clips
- Head Style
- Open End
- Material
- Alloy Steel
- Standards
- ASME B107.21
- Container Type
- None
- Non-Magnetic
- No
- Tether Style
- Not Tether Capable
- Opening Type
- Hex
- Ratcheting
- No
- Weight
- 0.47 lb
- Insulated
- No
- Corrosion Resistant
- Yes
- Nonsparking
- No
- Number of Tools
- 7
- Color
- Silver
- Shell Material
- Alloy Steel
Description
Crowfoot wrenches are used in hard-to-reach, restricted access situations where a standard wrench or ratchet cannot reach
Anti-Slip Design open end (ASD)
The arched surfaces are designed to spread the contact forces over a greater area and they keep the loads off the corners of the fastener which helps prevent fastener rounding
Additional Features:
- Broad size range ensures the right tool for the application will be available
- Typically used in lower torque applications
- Full polish finish provides corrosion resistance and easy-to-clean surfaces
- Use with locking extensions to reach into spaces too small for a mechanic's arm or where the fastener is out of site
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.