Crowfoot Wrench Set 3/8" Drive 24-Piece Crows Foot Wrench Set SAE Metric, 24PK
- Mfr # XMYGT0024
- Zoro # G223371731
product price:Â
$
49.39
/pk of 24, $2.06/ea
Key Features
Tray Material
EVA
Material
Chromium Molybdenum Steel
Overall Length
15.75 in
Height
1.38 in
Finish
Mirror Chrome-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XMYGT0024
- Zoro #
- G223371731
- UPC #
- 197988384267
- Country of Origin
- China
Dimensions
- Overall Length
- 15.75 in
- Height
- 1.38 in
- Overall Width
- 7.68 in
Details
- Tray Material
- EVA
- Material
- Chromium Molybdenum Steel
- Finish
- Mirror Chrome-Plated
- Item
- Crowfoot Wrench Set
- Hardness
- 40-45
Description
VEVOR 3/8" Drive Crowfoot Wrench Set with 2 Extension Bars, 24-Piece Crows Foot Wrench Set, SAE 3/8"-1" and Metric 10-22 mm, CR-MO Steel Crowfoot Wrench Set, with EVA Tool Organizer
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.