Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Drive Electronic Flex Head Torque Wrench 1.1-22 ft-lbs

  • Mfr # J6061EFX

  • Zoro # G2478283


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Head Type
Flexible
Ratcheting
Yes
Calibration Certificate Included
Yes
Torque Measurement Type
Centimeter-Kilogram, Foot-Pound, Inch-Pound, Newton-Meter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J6061EFX
Zoro #
G2478283
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
15 1/2 in
Overall Width
1 41/64 in

Details

Item
Electronic Torque Wrench
Head Type
Flexible
Ratcheting
Yes
Calibration Certificate Included
Yes
Torque Measurement Type
Centimeter-Kilogram, Foot-Pound, Inch-Pound, Newton-Meter
Torque Range (in.-lbs.)
13.2 to 264 in-lb
Torque Range (Ft.-Lb.)
1.1 to 22 ft-lb
Torque Range (kg. cm.)
15.3 to 306.1
Torque Range (Nm)
1.5 to 30 N-m
Graduations (in. lbs.)
0.1
Rotation
Clockwise and Counterclockwise
Converts
ft-lb, in-lbf, kg-cm., Nm
Graduations (kg. cm.)
0.1
Power Source
(1) AA Battery
Standards
ISO 6792
Graduations (Nm)
0.01
Accuracy
+/-2%
Visual/Audible Indicators
Audible and Visual
Material
Alloy Steel
Graduations (ft.-lbs.)
0.01
Includes
(2) AA Batteries, Blow Molded Case
Features
Peak or Follow, 9-Presets, 250-Value Memory
Measurement Type
SAE
Extended Data Testing
Yes
Weight
4 lb
Counterclockwise Accuracy
+/-3% CCW
Torque Adjustability
Adjustable
Torque Range
1.1 to 22 ft-lb
Corrosion Resistant
Yes
Maximum Torque
22 ft-lb
Handle Type
Ergonomic
Color
Black
Nonsparking
No
Minimum Torque
1.1 ft-lb
Insulated
No
Clockwise Accuracy
+/-2% CW
Finish
Chrome

Description

LCD screen with visual alert lights and audible tone
Measuring units: Nm, ft-lb, in-lb, and kg-cm
Accurate to +/-2% CW and +/- 3% CCW of torque reading at 20% to 100%

Additional Features:

  • Operation modes include Peak or Follow mode
  • 9 presets available
  • 36-tooth ratcheting flex head
  • Data memory size of 50
  • Includes blow mold case, 2x AA batteries and calibration certificate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.