Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Drive Fixed Head Micrometer Torque Wrench 40-200 in-lbs

  • Mfr # J6061CXCERT

  • Zoro # G7491635


product price: $257.81
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Head Type
Standard
Overall Length
11 3/4 in
Includes
(1) Case
Accuracy
+/-3% CW, +/-4% CCW @ 20% to 100% of Full Scale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J6061CXCERT
Zoro #
G7491635
UPC #
662679080938
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
11 3/4 in
Overall Width
25/32 in

Details

Item
Micrometer Torque Wrench
Head Type
Standard
Includes
(1) Case
Accuracy
+/-3% CW, +/-4% CCW @ 20% to 100% of Full Scale
Material
Alloy Steel
Handle Type
Knurled
Handle Material
Alloy Steel
Torque Measurement Type
Inch-Pound
Rotation
Clockwise and Counterclockwise
Ratcheting
No
Standards
ASME B107.300-2010
Primary Scale Range
40 in-lb to 200 in-lb
Primary Scale Increments
1 ft-lb
Calibration Certificate Included
Yes
Tether Capable
Tether Capable
Visual/Audible Indicators
Audible Click
Number of Geared Teeth
24
Min. Number of Cycles
5,000
Primary Scale Maximum Torque
200 in-lb
Corrosion Resistant
Yes
Torque Increments
1 ft-lb
Weight
2.6 lb
Torque Range
40 in-lb to 200 in-lb
Tether Style
Tether Capable
Torque Limiting Mechanism
Click-Type
Primary Scale Minimum Torque
40 in-lb
Nonsparking
No
Torque Adjustability
Adjustable
Dual Scale
Yes
Torque Setting
Adjustable
Extended Data Testing
Yes
Handle Color
Silver
Finish
Chrome
Counterclockwise Accuracy
+/- 6%
Insulated
No
Clockwise Accuracy
+/- 4%
Head Movement
Fixed

Description

Calibrated to +/- 4% clockwise direction and +/- 6% and counter clockwise direction at 20% to 100% of full scale
Calibration is accomplished by manual loading the torque wrenches
Manufactured to meet standard industrial torque applications, general industry, heavy equipment, and maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.