Proto

1/4" Drive Flexible Extension 6-1/4"

Proto 1/4" Drive Flexible Extension 6-1/4" J4765
Hover or click to zoom Tap to zoom
Key Features
  • Drive Size: 1/4"
  • SAE or Metric: SAE
  • Overall Length: 6 1/4 in
  • Finish: Full Polished
  • Features: Flexible Shaft
  • Standards: ASME B107.110-2012
  • Item: Flexible Extension
  • Number of Pieces: 1
See full product details
$21.43

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Proto #J4765 Specifications

  • Drive Size: 1/4"
  • SAE or Metric: SAE
  • Overall Length: 6 1/4 in
  • Finish: Full Polished
  • Features: Flexible Shaft
  • Standards: ASME B107.110-2012
  • Item: Flexible Extension
  • Number of Pieces: 1
  • For Use With: 1/4" Drive Sockets
  • Output Drive Size: 1/4"
  • Output Drive Type: Male Square
  • Number of Points: 4
  • Drive Type: Female Square
  • Locking: No
  • Socket Extension Type: Flex
  • Input Drive Gender: Female
  • Non-Sparking: No
  • Insulated: No
  • Output Drive Gender: Male
  • Input Drive Size: 1/4 in
  • Input Drive Shape: Square
  • Output Drive Shape: Square
  • Country of Origin (subject to change): United States

Description

Socket Extension, Output Drive Size 1/4 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 1/4 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 6 1/4 in, Hand, Full Polished

Reviews of Proto #J4765

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.