Shop TEKTON
See all product information
Create Account
46 mm Service Wrench
- Mfr # WSE14446
- Zoro # G722841476
product price:Â
$
40.89
/ea
Key Features
Overall Length
7 29/64 in
Material
Chromium Molybdenum Steel
Size
46 mm
Features
Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
Finish
Satin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSE14446
- Zoro #
- G722841476
- UPC #
- 020209087244
- Country of Origin
- United States
Dimensions
- Overall Length
- 7 29/64 in
- Size
- 46 mm
- Wrench Length Style
- Standard
- Head Size
- 46 mm
- Head Thickness
- 27/64 in
- Overall Width
- 3 1/8 in
- Wire Rope Length
- 7 29/64 in
- Length
- 7 29/64 in
Description
Open End Wrench, Chromium Molybdenum Steel, Satin, Head Size 46 mm, Overall Length 7 29/64 in, 15 Degrees , Head Thickness 27/64 in, Insulated No, Metric, Single End, Rounded, Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.