Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Drive Hex Bit Ball End Socket Set, SAE, 8 pcs

  • Mfr # J4770-8B

  • Zoro # G6166167


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4"
Number of Pieces
8
Finish
Full Polish
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4770-8B
Zoro #
G6166167
UPC #
662679034733
Country of Origin
United States

Dimensions

Drive Size
1/4"
Overall Length
1 1/2 in
Socket Depth
Standard
Tip Size
1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 9/64 in
Tip Size Range
1/4 in to 9/64 in
Tip Size - Minimum
1/4 in
Tip Size - Maximum
9/64 in

Details

Item
Hex Bit Ball End Socket Set
Number of Pieces
8
Finish
Full Polish
Measurement Type
SAE
SAE or Metric
SAE
Includes
(8) Bit Socket, (2) Socket Holder
Tether Capable
Tether Capable
Sockets Included
1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in, 7/64 in, 9/64 in
Features
Hex Opening to Hold the Bit Allowing the Bit Holder to Take the Full Load of Torque; Made of Heat-Treated Alloy Steel; Polished Chrome Finish
Tip Type
Ball Hex
Material
Alloy Steel
Drive Type
Square
Impact Rated
No
Tip Style
Ball Hex
Insulated
No
Tether Style
Tether Capable
Tether Ready
No
For Screw Type
Hex
Replaceable Insert
No
Piece Count Range
2 to 25
Non-Sparking
No
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Replaceable Insert Capable
Fixed Insert
Impact Rated Status
Not Impact Rated

Description

Not for use on impact applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.