Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Drive Hex Bit Set, Torx, 3 pcs

  • Mfr # J4770-6

  • Zoro # G0427131


product price: $55.45
/ea

Key Features

Drive Size
1/4"
Number of Pieces
3
Finish
Full Polish
Measurement Type
Torx
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4770-6
Zoro #
G0427131
UPC #
662679220280
Country of Origin
United States

Dimensions

Drive Size
1/4"
Overall Length
1 7/8 in
Tip Size
T10, T15, T20, T25, T27, T30
Insert Length
1 in
Tip Size - Minimum
2 mm
Tip Size Range
2 mm to 6 mm
Tip Size - Maximum
6 mm

Details

Item
Hex Bit Set
Number of Pieces
3
Finish
Full Polish
Measurement Type
Torx
SAE or Metric
Metric
Includes
(6) Socket Hex Bits 1/4" Drive 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm; (1) 6-1/4" Socket Bar; (1)1/4" Socket Clip
Tip Type
Hex
Tether Capable
Tether Capable
Material
Alloy Steel
Drive Type
Square
Sockets Included
2, 2.5, 3, 4, 5, 6mm
Tip Style
Hex
Impact Rated
No
Insulated
No
Tether Style
Tether Capable
Non-Sparking
No
Replaceable Insert
No
Tether Ready
No
Piece Count Range
2 to 25
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Replaceable Insert Capable
Fixed Insert
Tether Status
Not Tether Capable

Description

Bit holders have a hex opening to hold the bit, allowing the bit holder to take the full load of torque

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.