Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Drive Impact Socket Set, Metric, 7 pcs

  • Mfr # J69202

  • Zoro # G8996285


product price: $47.99
/ea

Key Features

Number of Pieces
7
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
Metric
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J69202
Zoro #
G8996285
UPC #
662679562816
Country of Origin
United States

Dimensions

Drive Size
1/4"
Socket Size Range
7 mm to 13 mm
Socket Depth
Standard
Standard Socket Style/Size
Standard 6-Point: 10 mm, 11 mm, 12 mm, 13 mm, 7 mm, 8 mm, 9 mm
Standard Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 7 mm, 8 mm, 9 mm
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 7 mm, 8 mm, 9 mm

Details

Item
Impact Socket Set
Number of Pieces
7
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
Metric
Measurement Type
Metric
Includes
(2) Socket Bars 6-1/4", Socket Clips 1/4" Drive, (7)Impact Socket 1/4" Drive 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm
Sockets Included
10mm, 11mm, 12mm, 13mm, 7, 8, 9mm
Features
Minimizing Slippage
Impact Rated
Yes
Standards
ASME B107.110-2012
Std. Socket Point Styles Included
6
Connection Type
Hex
Socket Type
6 pt Std.
Drive Type
Impact
Insulated
No
Includes Deep Sockets
Deep Sockets Not Included
Non-Sparking
No
Includes Standard Sockets
Standard Sockets Included
Locking
Yes
Socket Shape
6-Point
Tether Ready
No
Non-Magnetic
No
Compatible Fastener Type
Bolts
Piece Count Range
2 to 25
Number of Standard Sockets
7
Includes Drive Tools
No
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Includes Locking
Locking Included

Description

Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.