Zoro Homepage

1/4" Drive Impact Socket Set, SAE, 11 pcs

  • Mfr # J69106

  • Zoro # G7610504


product price: $68.65
/ea

Key Features

Drive Size
1/4"
Number of Pieces
11
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J69106
Zoro #
G7610504
UPC #
662679562755
Country of Origin
United States

Dimensions

Drive Size
1/4"
Socket Size Range
3/16 in to 5/8 in
Socket Depth
Standard
Socket Size
1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in
Standard Socket Size
1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in
Standard Socket Style/Size
Standard 6-Point: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in

Details

Item
Impact Socket Set
Number of Pieces
11
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE
Measurement Type
SAE
Includes
(2) Socket Bars 9", Socket Clips 1/4" Drive, (11) Impact Socket 1/4" Drive 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8"
Sockets Included
1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in
Drive Type
Impact
Connection Type
Hex
Standards
ASME B107.110-2012
Features
Minimizing Slippage
Std. Socket Point Styles Included
6
Socket Type
6 pt Std.
Impact Rated
Yes
Insulated
No
Piece Count Range
2 to 25
Compatible Fastener Type
Bolts
Non-Magnetic
No
Locking
Yes
Number of Standard Sockets
11
Includes Standard Sockets
Standard Sockets Included
Socket Shape
6-Point
Non-Sparking
No
Includes Deep Sockets
Deep Sockets Not Included
Tether Ready
No
Includes Drive Tools
No
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Locking
Locking Included
Impact Rated Status
Impact Rated

Description

Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.