Zoro Homepage

1/4" Drive Locking Adapter

  • Mfr # J4759BLS

  • Zoro # G6095345


product price: $20.45
/ea

Key Features

Drive Size
1/4"
Number of Pieces
1
Finish
Black Oxide
Overall Length
1 11/16 in
For Use With
Male/Male and Female/Female Adapting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4759BLS
Zoro #
G6095345
UPC #
662679006037
Country of Origin
United States

Dimensions

Drive Size
1/4"
Overall Length
1 11/16 in
Output Drive Size
1/4"
Input Drive Size
1/4 in

Details

Item
Extension
Number of Pieces
1
Finish
Black Oxide
For Use With
Male/Male and Female/Female Adapting
Locking
Yes
Includes
Hex Key, Knurl Locking Ring
Output Drive Type
Male Square
Drive Type
Hand
Impact Rated
No
Features
Positive Socket Retention, Knurl Locking Ring
SAE or Metric
SAE
Measurement Type
SAE
Number of Points
4
Material
Alloy Steel
Insulated
No
Output Drive Gender
Male
Output Drive Shape
Square
Input Drive Gender
Female
Non-Sparking
No
Input Drive Shape
Square
Corrosion Resistant
No
Includes Insulation
Not Insulated
Includes Locking
Locking Included
Corrosion-Resistance
Not Corrosion-Resistant
Impact Rated Status
Not Impact Rated

Description

Includes hex key for easy locking into drive tool
Knurl locking ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.