Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Drive Torx Bit Set, Torx, 6 pcs

  • Mfr # J4739C

  • Zoro # G0356194


product price: $76.65
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4"
Number of Pieces
6
Finish
Full Polish
Measurement Type
Torx
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4739C
Zoro #
G0356194
UPC #
662679220259
Country of Origin
United States

Dimensions

Drive Size
1/4"
Tip Size
T10, T15, T20, T25, T27, T30
Overall Length
1 1/2 in, 1 3/4 in
Insert Length
5/8 in, 7/8 in
Tip Size Range
T10 to T30
Tip Size - Maximum
T30
Tip Size - Minimum
T10

Details

Item
Torx Bit Set
Number of Pieces
6
Finish
Full Polish
Measurement Type
Torx
SAE or Metric
SAE
Includes
(6) Socket Bits Torx(R) 1/4" Drive T10, T15, T20, T25, T27, T30, (1) 6-1/4" Socket Bar, (1) 1/4" Socket Clip
Drive Type
Square
Tether Capable
Tether Capable
Tip Type
Torx
Sockets Included
T10, T15, T20, T25, T27, T30
Material
Alloy Steel
Impact Rated
No
Tip Style
Torx
Insulated
No
Tether Style
Tether Capable
Piece Count Range
2 to 25
Tether Ready
No
Replaceable Insert
No
Non-Sparking
No
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Replaceable Insert Capable
Fixed Insert
Impact Rated Status
Not Impact Rated

Description

Socket Bit Set, Tip Size T10, T15, T20, T25, T27, T30, Tip Style Torx, Insert Length 5/8 in, 7/8 in, Overall Length 1 1/2 in, 1 3/4 in, Drive Size 1/4 in, Number of Pieces 6, Alloy Steel, Chrome, Torx, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.