1/4 in Drive, E6 Torx(R) SAE Socket, 6 Points
- Mfr # J6906TX
- Zoro # G7521342
product price:
$
8.69
/ea
Key Features
Drive Size
1/4 in
Size
E6
Finish
Black Oxide
Overall Length
1 in
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J6906TX
- Zoro #
- G7521342
- UPC #
- 662679320140
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/4 in
- Size
- E6
- Overall Length
- 1 in
- Socket Depth
- Standard
- Socket Size
- E6
- Socket Length
- 1 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Made of alloy steel
Black oxide finish
For use with Torx® style fasteners
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.