Shop GENIUS TOOLS
Create Account
1/2in Dr. (Quick Release), 500mm Shank Length
- Mfr # 425004
- Zoro # G523583261
product price:Â
$
29.97
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 425004
- Zoro #
- G523583261
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ratchet Wrench 1/2 Inch Drive Quick Release 500mm Long Shank Durable Construction - 425004 ratchet wrench This 1/2in drive ratchet wrench is built around a T-handle design with a quick release mechanism and a 500mm long shank for added reach and control. It's designed for professional technicians who need consistent performance and reliable fitment in daily service work. Manufactured from Chromium-vanadium steel alloy, it delivers high strength with anti-corrosive properties. Permanent size stamping supports faster tool identification and better organization when working from a drawer, cart, or tool set. Key Benefits 1/2in drive T-handle provides strong leverage and stable, controlled hand positioning. Quick release design helps secure sockets and remove them quickly when needed. 500mm shank length improves access to fasteners set deeper in assemblies. Chromium-vanadium steel alloy construction supports durability and anti-corrosive performance. High degree of movement helps reach difficult fasteners with less repositioning. Permanently stamped size markings make identification fast and tool organization easier. SKU 425004 is a professional-grade, long-shank 1/2in drive ratchet wrench engineered for heavy use. The combination of quick release function, durable alloy construction, and easy-to-read size stamping supports efficient workflow while maintaining the strength and reliability expected in demanding shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.