Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in, 3/8 in Drive Socket Bit Set, Metric, 37 pcs

  • Mfr # J4770-37

  • Zoro # G9039423


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in, 3/8 in
Number of Pieces
37
Finish
Chrome
Measurement Type
Metric
SAE or Metric
SAE, Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4770-37
Zoro #
G9039423
UPC #
662679138738
Country of Origin
United States

Dimensions

Drive Size
1/4 in, 3/8 in
Tip Size
10 mm, 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm
Overall Length
1 3/16 in, 1 13/64 in, 1 1/2 in, 1 23/32 in, 1 7/8 in, 1 31/32 in, 2 23/32 in
Insert Length
5/8 in, 7/8 in, 1 in, 1 5/8 in
Tip Size - Maximum
#3, 10 mm, 5/16 in, T55
Tip Size Range
#1 to #3, 1/16 in to 5/16 in, 2 mm to 10 mm, T10 to T55
Tip Size - Minimum
#1, 1/16 in, 2 mm, T10

Details

Item
Socket Bit Set
Number of Pieces
37
Finish
Chrome
Measurement Type
Metric
SAE or Metric
SAE, Metric
Includes
Socket Clips and Rail
Standards
ASME
Material
Alloy Steel
Sockets Included
1/4 in Drive: #1, #2 Phillips, 1/4 in , 3/16 in , 5/16 in Slotted, 1/16 in , 5/64 in , 3/32 in , 7/64 in , 1/8 in , 9/64 in , 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm Hex, T10, T15, T20, T25, T27, T30 Torx. 3/8 in Drive: #3 Phillips, 5/32 in , 3/16 in , 7/32 in , 1/4 in , 5/16 in , 3/8 in , 7mm, 8mm, 10mm Hex, T40, T45, T50, T55 Torx
Tip Type
Torx, Hex, Slotted, Phillips
Drive Type
Square
Tether Capable
Tether Capable
Impact Rated
No
Tip Style
Hex, Phillips, Slotted, Torx
Insulated
No
Tether Style
Tether Capable
Tether Ready
No
Replaceable Insert
No
Non-Sparking
No
Piece Count Range
2 to 25
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Replaceable Insert Capable
Fixed Insert
Impact Rated Status
Not Impact Rated

Description

If you are looking for a high-quality bit socket set, Proto's J4770-37 1/4", 3/8" Drive Socket Bit Set is the ideal choice. It is built to be durable and long lasting, so you can trust it with your job. This bit socket set comes in a sturdy metal case that provides an easy way to keep track of all your tools. The kit has 7 pieces in total and features both metric and SAE sockets. Each tool tip is made of chrome, which helps prevent rusting and corrosion. This kit also contains different styles of tips such as hex, Phillips, slotted and Torx. If you want reliable tools on hand for your next project, then Proto's J4770-37 1/4", 3/8" Drive Socket Bit Set will do the trick.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.