Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in, 3/8 in Drive Socket Bit Set, Metric, SAE, Torx, 10 pcs

  • Mfr # J4740C

  • Zoro # G9039414


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in, 3/8 in
Number of Pieces
10
Finish
Chrome
Measurement Type
SAE/Metric/Torx
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4740C
Zoro #
G9039414
UPC #
662679138721
Country of Origin
United States

Dimensions

Drive Size
1/4 in, 3/8 in
Overall Length
1 1/2 in, 1 23/32 in
Tip Size
T10, T15, T20, T25, T27, T30, T40, T45, T50, T55
Insert Length
5/8 in, 7/8 in
Tip Size Range
#1 to #3, 1/4 in to 3/8 in, 2 mm to 10 mm, T10 to T55
Tip Size - Minimum
#1, 1/4 in, 2 mm, T10
Tip Size - Maximum
#3, 10 mm, 3/8 in, T55

Details

Item
Socket Bit Set
Number of Pieces
10
Finish
Chrome
Measurement Type
SAE/Metric/Torx
SAE or Metric
SAE
Includes
Socket Clips and Rail
Material
Alloy Steel
Tip Type
Torx
Sockets Included
1/4 in Drive: T10, T15, T20, T25, T27, T30. 3/8 in Drive: T40, T45, T50, T55
Standards
ASME
Drive Type
Square
Tether Capable
Tether Capable
Impact Rated
No
Tip Style
Torx
Insulated
No
Tether Style
Tether Capable
Piece Count Range
2 to 25
Non-Sparking
No
Tether Ready
No
Replaceable Insert
No
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Replaceable Insert Capable
Fixed Insert

Description

Socket Bit Set, Tip Size T10, T15, T20, T25, T27, T30, T40, T45, T50, T55, Tip Style Torx, Insert Length 5/8 in, 7/8 in, Overall Length 1 1/2 in, 1 23/32 in, Drive Size 1/4 in, 3/8 in, Number of Pieces 10, Alloy Steel, Chrome, SAE/Metric/Torx, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.