Zoro Homepage

1/4 in, 3/8 in Drive Socket Set, 37 pcs

  • Mfr # J47137A

  • Zoro # G5757407


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in, 3/8 in
Number of Pieces
37
Includes
Socket Clips and Rails
Finish
Chrome
Sockets Included
(37) Standard 6-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J47137A
Zoro #
G5757407
UPC #
662679127428
Country of Origin
United States

Dimensions

Drive Size
1/4 in, 3/8 in
Socket Size Range
1/16 in to 5/16 in
Standard Socket Style/Size
Standard 6-Point: 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in
Standard Socket Size
1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Socket Size
1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in

Description

Socket Set, Standard Socket Count/Style (37) 6-Point, Standard Socket Style/Size Standard 6-Point: 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, Deep Socket Count/Style None, Flex Socket Count/Style None, Hand, Drive Size 1/4 in, 3/8 in, Metric, SAE, 6-Point, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.