1/4 in, 3/8 in Drive Socket Set SAE 22 Pieces 3/16 in to 3/8 in , Chrome

  • Mfr # J47122S

  • Zoro # G2780319


product price:  $249.89
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in, 3/8 in
Number of Pieces
22
Finish
Chrome
Socket Size Range
3/16 in to 3/8 in
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J47122S
Zoro #
G2780319
UPC #
662679186524
Country of Origin
United States

Dimensions

Drive Size
1/4 in, 3/8 in
Socket Size Range
3/16 in to 3/8 in
Container Height
1 5/8 in
Container Width
8 in
Container Length
10 in

Details

Item
Socket Set
Number of Pieces
22
Finish
Chrome
Measurement Type
SAE
Sockets Included
(1) 1/2 in Deep 6-Point, (1) 1/2 in Standard 6-Point, (1) 1/4 in Deep 6-Point, (1) 1/4 in Standard 6-Point, (1) 1/4 in Standard 8-Point, (1) 11/32 in Deep 6-Point, (1) 11/32 in Standard 6-Point, (1) 3/16 in Deep 6-Point, (1) 3/8 in Deep 6-Point, (1) 3/8 in Standard 6-Point. 3/8 in Drive: (1) 7/16 in Standard 6-Point, (1) 3/8 in Standard 8-Point, (1) 5/16 in Deep 6-Point, (1) 5/16 in Standard 6-Point, (1) 5/16 in Standard 8-Point, (1) 7/16 in Deep 6-Point, (1) 7/32 in Deep 6-Point, (1) 7/32 in Standard 6-Point, (1) 9/16 in Deep 6-Point, (1) 9/16 in Standard 6-Point, (1) 9/32 in Deep 6-Point, (1) 9/32 in Standard 6-Point, 1/4 in Drive: (1) 3/16 in Standard 6-Point
Drive Type
Hand
Impact Rated
Not Impact Rated
Insulated
Not Insulated
Includes Drive Tools
Yes
Non-Sparking
No
Tether Ready
No
Includes Socket Bits
Socket Bits Not Included
Number of Deep Sockets
0
Flex Socket Count/Style
0
Container Type
Case
Includes Deep Sockets
Deep Sockets Not Included
Number of Flex Sockets
0
Includes Flex Sockets
Flex Sockets Not Included
Includes Standard Sockets
Standard Sockets Included
Number of Standard Sockets
17
Includes Wrenches
No
Piece Count Range
2 to 25
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Includes
(19) 6-Point, (3) 8-Point

Description

Socket Set, Standard Socket Count/Style (19) 6-Point, (3) 8-Point, Deep Socket Count/Style 0, Flex Socket Count/Style 0, Drive Size 1/4 in, 3/8 in, Drive Type Hand, Chrome, Impact Rated Not Impact Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.