Zoro Homepage

1/4 in Drive, 7/32" Triple Square SAE Socket, 12 Points, Steel, Chrome, 7/32 in

  • Mfr # J4707N

  • Zoro # G7120893


product price: $8.19
/ea
Sold in multiples of 6 for $49.14

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
1 15/64 in
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4707N
Zoro #
G7120893
UPC #
662679172190
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
7/32"
Overall Length
1 15/64 in
Socket Sizes
7/32 in
Socket Depth
Standard
Socket Size
7/32 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Intermediate
Material
Alloy Steel
Standards
AS4984A, ASME B107.110-2012, SAE AS954G
Tether Capable
Not Tether Capable
Drive Type
Hand
Output Type
Triple Square
Features
Full Polish Sockets Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have a Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance and Durability, 12 Point Sockets are Ideal for Use On Stubborn or Damaged Fastener
Impact Rated
No
Measurement Type
SAE
Tether Style
Not Tether Capable
Socket Shape
12-Point
Tether Ready
No
Product Type
Socket
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable

Description

Full polish sockets meet and exceed stringent aerospace specification AS4984A which requires tools to have a thicker nickel-chrome coating for greater corrosion-resistance and durability
12-Point sockets are ideal for use on stubborn or damaged fasteners
Intermediate lengths give additional reach without limiting accessibility in tight spaces

Additional Features:

  • Features TorquePlusTM design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.