1/4 in Drive Ball Hex Socket Bit SAE 1/8 in Tip, 1 1/2 in L
Mfr # J47701/8B
Zoro # G5103021
product price: $13.59
/eaKey Features
Drive Size
1/4 in
Overall Length
1 1/2 in
Finish
Chrome
Tip Size
1/8 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J47701/8B
Zoro #
G5103021
UPC #
662679054403
Country of Origin
United States
Dimensions
Drive Size
1/4 in
Overall Length
1 1/2 in
Tip Size
1/8 in
Socket Depth
Standard
Insert Length
1 in
Size
1/8"
Details
Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Category Type
Socket Bits
Number of Points
0
Standards
SAE AS4984A
Socket Type
Ball End Hex Bit
Bit Style
Ball Hex
Material
Alloy Steel
Measurement Type
SAE
Impact Rated
No
Replaceable Insert
No
Insulated
No
Tip Style
Ball Hex
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Fixed Insert
Description
Bit holders have a hex opening to hold the bit allowing the bit holder to take the full load of torque
Made of heat-treated alloy steel
Polished chrome finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.