1/4 in Drive Ball Hex Socket Bit SAE 3/16 in Tip, 1 1/2 in L
Mfr # J47703/16B
Zoro # G5103091
product price: $10.89
/eaKey Features
Drive Size
1/4 in
Overall Length
1 1/2 in
Finish
Chrome
Tip Size
3/16 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J47703/16B
Zoro #
G5103091
UPC #
662679054410
Country of Origin
United States
Dimensions
Drive Size
1/4 in
Overall Length
1 1/2 in
Tip Size
3/16 in
Socket Depth
Standard
Size
3/16"
Insert Length
1 in
Details
Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Standards
SAE AS4984A
Category Type
Socket Bits
Bit Style
Ball Hex
Number of Points
0
Socket Type
Ball End Hex Bit
Material
Alloy Steel
Measurement Type
SAE
Impact Rated
No
Tip Style
Ball Hex
Replaceable Insert
No
Insulated
No
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Replaceable Insert Capable
Fixed Insert
Description
Bit holders have a hex opening to hold the bit allowing the bit holder to take the full load of torque
Made of heat-treated alloy steel
Polished chrome finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.