Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in Drive Hex Socket Bit SAE 9/32 in Tip, 2 3/4 in L

  • Mfr # J4770R-9/32

  • Zoro # G4387786


product price: $11.39
/ea

Key Features

Drive Size
1/4 in
Overall Length
2 3/4 in
Finish
Chrome
Tip Size
9/32 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4770R-9/32
Zoro #
G4387786
UPC #
662679185756
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
2 3/4 in
Tip Size
9/32 in
Insert Length
Not Found

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Standards
ANSI
Impact Rated
No
Material
Alloy Steel
Bit Style
Hex
Measurement Type
SAE
Number of Points
6
Features
Anti-Slip, Bi-Directional, Precision Machined for Use on Standard or Compromised Hex Fasteners
Replaceable Insert
No
Tip Style
Hex
Insulated
No
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Fixed Insert

Description

Socket Bit, Insert Length Not Found, Replaceable Insert No, SAE, Tip Size 9/32 in, Tip Style Hex, Overall Length 2 3/4 in, Drive Size 1/4 in, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.