Zoro Homepage

1/4 in Drive Impact Socket 14 mm Size, Black Oxide

  • Mfr # PO7314MHT

  • Zoro # G802019887


product price: $22.15
/ea

Key Features

Drive Size
1/4 in
Overall Length
82.6 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO7314MHT
Zoro #
G802019887
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
82.6 mm
Socket Size
14 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Material
Forged Alloy Steel
Drive Type
Square
Locking Type
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.