1/4 in Drive Impact Socket Standard Socket, black oxide, 7/16 in
Mfr # J6914HF
Zoro # G7460196
product price: $14.59
/eaKey Features
Drive Size
1/4 in
Overall Length
1 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J6914HF
Zoro #
G7460196
UPC #
662679574659
Country of Origin
United States
Dimensions
Drive Size
1/4 in
Size
7/16 in
Overall Length
1 in
Socket Depth
Standard
Socket Size
7/16 in
Socket Length
1 in
Description
ProtoGripTM Magnetic Sockets use high strength magnets made from a rare earth magnet alloy/nylon blend
ProtoGripTM Magnetic Sockets require no bushings to hold the magnet in place. Allows room for more magnet material, helping increase total magnetic strength
Designed to easily pick up heavy fasteners and hold them tightly during use
Additional Features:
- Strong magnetic hold helps increase efficiency when installing fasteners in awkward or hard-to-reach locations
- Impact sockets with high impact strength are used in automated and hand impact socket applications
- Size stamped on tool for easy identification
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.