Zoro Homepage

1/4 in Drive Socket, Chrome

  • Mfr # J4706MN

  • Zoro # G6572750


product price: $7.49
/ea
Sold in multiples of 6 for $44.94

Key Features

Drive Size
1/4 in
Overall Length
1 17/64 in
Finish
Chrome
Tether Capable
Not Tether Capable
Socket Sizes
6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4706MN
Zoro #
G6572750
UPC #
662679176280
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
1 17/64 in
Socket Sizes
6mm
Socket Depth
Standard
Socket Size
6 mm

Details

Item
Socket
Finish
Chrome
Tether Capable
Not Tether Capable
Drive Type
Hand
SAE or Metric
Metric
Features
Full Polish Sockets Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have a Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance and Durability, 12 Point Sockets are Ideal for Use On Stubborn or Damaged Fastener
Number of Points
12
Standards
AS4984A, ASME B107.110-2012, SAE AS955
Material
Alloy Steel
Output Type
Triple Square
Tether Style
Not Tether Capable
Impact Rated
No
Tether Ready
No
Socket Shape
12-Point
Measurement Type
Metric
Product Type
Socket
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated

Description

Full polish sockets meet and exceed stringent aerospace specification AS4984A which requires tools to have a thicker nickel-chrome coating for greater corrosion-resistance and durability
12-Point sockets are ideal for use on stubborn or damaged fasteners
Intermediate lengths give additional reach without limiting accessibility in tight spaces

Additional Features:

  • Features TorquePlusTM design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.