Shop PROTO

1/4 in Drive Socket Set SAE 37 Pieces 3/16 in to 3/8 in , Chrome

  • Mfr # J47137S
  • Zoro # G2780553

product price: 
$
387.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Number of Pieces
37
Finish
Chrome
Sockets Included
(1) 1/2 Deep 6-Point, (1) 1/2 Standard 6-Point, (1) 1/4 Deep 6-Point, (1) 1/4 Standard 6-Point, (1) 1/4 Standard 8-Point, (1) 11/32 Deep 6-Point, (1) 11/32 Standard 6-Point, (1) 3/16 Deep 6-Point, (1) 3/16 Standard 6-Point, (1) 3/8 Deep 6-Point, (1) 3/8 Standard 6-Point, (1) 3/8 Standard 8-Point, (1) 5/16 Deep 6-Point, (1) 5/16 Standard 6-Point, (1) 5/16 Standard 8-Point, (1) 7/16 Deep 6-Point, (1) 7/16 Standard 6-Point, (1) 7/32 Deep 6-Point, (1) 7/32 Standard 6-Point, (1) 9/16 Deep 6-Point, (1) 9/16 Standard 6-Point, (1) 9/32 Deep 6-Point, (1) 9/32 Standard 6-Point
Measurement Type
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J47137S
Zoro #
G2780553
UPC #
662679186555
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Socket Size Range
3/16 in to 3/8 in
Container Height
2 1/2 in
Deep Socket Size
3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
Deep Socket Style/Size
1/2in, 1/4in, 11/32in, 3/16 in, 3/8in, 5/16in, 7/16in, 7/32in, 9/16 in, 9/32in
Container Length
16 in
Container Width
11 in
Deep Socket Sizes
3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in

Details

Item
Socket Set
Number of Pieces
37
Includes
(10) 6-Point, (3) 8-Point, Deep Socket Count/Style (10) 6-Point
Finish
Chrome
Sockets Included
(1) 1/2 Deep 6-Point, (1) 1/2 Standard 6-Point, (1) 1/4 Deep 6-Point, (1) 1/4 Standard 6-Point, (1) 1/4 Standard 8-Point, (1) 11/32 Deep 6-Point, (1) 11/32 Standard 6-Point, (1) 3/16 Deep 6-Point, (1) 3/16 Standard 6-Point, (1) 3/8 Deep 6-Point, (1) 3/8 Standard 6-Point, (1) 3/8 Standard 8-Point, (1) 5/16 Deep 6-Point, (1) 5/16 Standard 6-Point, (1) 5/16 Standard 8-Point, (1) 7/16 Deep 6-Point, (1) 7/16 Standard 6-Point, (1) 7/32 Deep 6-Point, (1) 7/32 Standard 6-Point, (1) 9/16 Deep 6-Point, (1) 9/16 Standard 6-Point, (1) 9/32 Deep 6-Point, (1) 9/32 Standard 6-Point
Measurement Type
SAE
Drive Type
Hand
Insulated
Not Insulated
Impact Rated
Not Impact Rated
Includes Drive Tools
Yes
Non-Sparking
No
Number of Deep Sockets
10
Piece Count Range
2 to 25
Tether Ready
No
Number of Flex Sockets
0
Includes Flex Sockets
Flex Sockets Not Included
Flex Socket Count/Style
0
Container Type
Case
Number of Standard Sockets
13
Includes Socket Bits
Socket Bits Included
Includes Standard Sockets
Standard Sockets Included
Includes Deep Sockets
Deep Sockets Included
Includes Wrenches
No
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Socket Set, Standard Socket Count/Style (10) 6-Point, (3) 8-Point, Deep Socket Count/Style (10) 6-Point, Deep Socket Style/Size 1/2in, 1/4in, 11/32in, 3/16 in, 3/8in, 5/16in, 7/16in, 7/32in, 9/16 in, 9/32in, Flex Socket Count/Style 0, Drive Size 1/4 in, Drive Type Hand, Chrome, Impact Rated Not Impact Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.