Shop PERFORMANCE TOOL
See all product information
Create Account
1/4 in. Click Torque Wrench, 200 in/lb, Chrome Plated
- Mfr # M201
- Zoro # G823310918
product price:Â
$
39.15
/ea
Key Features
Drive Size
1/4 in
Torque Measurement Type
Click
Tooth Count
24
Material
Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M201
- Zoro #
- G823310918
- UPC #
- 39564025594
- Country of Origin
- Taiwan, Province of China
- Item
- Torque Wrench
- Torque Measurement Type
- Click
- Tooth Count
- 24
- Material
- Steel
- Color
- Silver
- Finish
- Chrome
- Accuracy
- ±4%
- Min Torque
- 20 in/lb
- Head Style
- Pear Head
- Max Torque
- 200 in/lb
Dimensions
- Drive Size
- 1/4 in
- Width
- 1.05 in
- Depth
- 1.05 in
- Overall Length
- 11.125 in
- Handle Length (in)
- 9.35 in
Description
The Performance Tool M201 is a 1/4-Inch Drive Click Torque Wrench with a range of 20 to 200 inch/lbs. It features a professional-style design, constructed from chrome-plated alloy steel for durability. Its compact size makes it suitable for tight spots, and it operates with a ratchet-style mechanism and an engraved scale for precise torque application.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.