Shop PROTO
See all product information
Create Account
1/2 in Drive Hex Socket Bit SAE 1/4 in Tip, 3 1/4 in L
- Mfr # J54411/4
- Zoro # G3904533
product price:Â
$
15.69
/ea
Key Features
Drive Size
1/2 in
Overall Length
3 1/4 in
Finish
Chrome
Tip Size
1/4 in
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J54411/4
- Zoro #
- G3904533
- UPC #
- 662679181185
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2 in
- Overall Length
- 3 1/4 in
- Tip Size
- 1/4 in
- Insert Length
- 1 3/4 in
- Size
- 1/4"
- Socket Depth
- Standard
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Description
Bit holders have a hex opening to hold the bit allowing the bit holder to take the full load of torque
Made of heat-treated alloy steel
Polished chrome finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.