Shop QEP
See all product information
Create Account
24" Pro Mixing Paddle
- Mfr # 21661
- Zoro # G4953873
product price:Â
$
32.19
/ea
Key Features
Construction
2-Piece, Male Threaded, Steel
Head Dia.
5 1/2 in
Application
For Mixing Mortar, Grout And Other Viscous Materials, Thinset
Length
24 in
For Use With
Mfr. No. 21660, Or Any Mixer With M14 Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21661
- Zoro #
- G4953873
- UPC #
- 010306216616
- Country of Origin
- China
- Item
- Mixing Paddle
- Construction
- 2-Piece, Male Threaded, Steel
- Application
- For Mixing Mortar, Grout And Other Viscous Materials, Thinset
- For Use With
- Mfr. No. 21660, Or Any Mixer With M14 Thread
- Compatible Viscosity Level
- High
- Mixing Material Application
- Grout, Mortar, Thinset
- Chuck Type
- Threaded
- Compatible Stickiness Levels
- High
- Mixing Capacity
- 25 gal
- Paddle Type
- Single-Paddle
Dimensions
- Head Dia.
- 5 1/2 in
- Length
- 24 in
- Shaft Dia.
- 1/2 in
- Chuck Size
- M14
- Paddle Head Diameter
- 5 33/64 in
- Shaft Diameter
- 1/2 in
- Paddle Length
- 24 in
Description
Mixing Paddle, Paddle Type Single-Paddle, Compatible Viscosity Level High, Mixing Capacity 25 gal, Compatible Stickiness Levels High, Mixing Material Application Grout, Mortar, Thinset, Paddle Length 24 in, Paddle Head Diameter 5 33/64 in, Chuck Size M14, Chuck Type Threaded, Shaft Diameter 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.