Shop PROTO

3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 6 3/32 in L

  • Mfr # J49901/4XL
  • Zoro # G3904210

product price: 
$
14.69
/ea

Key Features

Drive Size
3/8 in
Overall Length
6 3/32 in
Finish
Chrome
Tip Size
1/4 in
SAE or Metric
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J49901/4XL
Zoro #
G3904210
UPC #
662679160456
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
6 3/32 in
Tip Size
1/4 in
Socket Depth
Standard
Insert Length
5 in
Size
1/4"
Wire Rope Length
6 3/32 in
Length
6 3/32 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Bit Style
Hex
Category Type
Socket Bits
Socket Type
Extra Long Hex Bit
Standards
SAE AS4984A
Number of Points
0
Material
Alloy Steel
Impact Rated
No
Measurement Type
SAE
Non-Sparking
No
Tip Style
Hex
Replaceable Insert
No
Insulated
No
Includes Insulation
Not Insulated
Replaceable Insert Capable
Fixed Insert
Impact Rated Status
Not Impact Rated
Shell Material
Alloy Steel

Description

Made using a heat-treated alloy for wear resistance which helps minimize distortion for a long life

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.