Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

141 Piece Railroad Electrician's Set

  • Mfr # JTS-0141RR

  • Zoro # G7530591


product price: $1,830.56
/ea
Free Shipping & Returns

Key Features

Number of Pieces
141
Includes
Kit Tool 9 Pockets, Pouch Only For 15 PC Anti-Slip
SAE or Metric
SAE
Number of Screwdrivers
8
Hex and Torx Keys Included
Hex Key 13 PC: 3/64 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JTS-0141RR
Zoro #
G7530591
UPC #
662679991036
Country of Origin
United States

Dimensions

Drive Size
1/4 in, 3/8 in, 1/2 in
Drive Size1
1/4 in; 3/8 in; 1/2 in

Details

Item
Railroad Tool Set
Number of Pieces
141
Includes
Kit Tool 9 Pockets, Pouch Only For 15 PC Anti-Slip
SAE or Metric
SAE
Number of Screwdrivers
8
Hex and Torx Keys Included
Hex Key 13 PC: 3/64 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in
Number of Striking Tools
5
Pliers Included
(1) Diagonal-Cutting Pliers, Lineman's Pliers, (1) Locking Pliers, (2) Long-Nose Pliers, (2) Specialty Pliers
Number of Hex and Torx Keys
13
Number of Wrenches
27
Tool Families Included
Cutting Tools, Drivers and Bits, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
1/2 In. Drive Sockets/Accs. Included
Handle Hinge: 18-3/8 in, Impact Universal Joint, Extension: 5 in, 10 in, Ratchet Black, Socket 12 PT: 1 in, 1/2 in, 1-1/16 in, 11/16 in, 1-1/4 in, 1-1/8 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Number of Sockets/Accs.
69
Number of Consumable Parts
0
Screwdrivers Included
Keystone Round Bar: 3/8 in x 10 in, Keystone Square Bar: 1/4 in x 4 in, 3/16 in x 4 in, 3/8 in x 8 in, 5/16 in x 6 in, Phillips Round Bar: #1 x 3 in, #2 x 4 in, Screw Starter Double End: 6-1/4 in
1/4 In. Drive Sockets/Accs. Included
Universal Joint, Socket Driver, Extension: 2 in, 6 in, Ratchet, Socket 6 PT: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, Socket Deep 6 PT: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in
Number of Nut Drivers and Nutsetters
7
Cutting Tools Included
(1) Hand Saw, (1) Knife
Primary Application
Mechanic
Tool Storage Included
No
Nut Drivers and Nutsetters Included
Nut Driver: 1/2 in x 4 in, 1/4 in x 4 in, 11/32 in x 4 in, 3/16 in x 4 in, 3/8 in x 4 in, 5/16 in x 4 in, 7/16 in x 4 in
Nonsparking
No
Number of Prybars and Pullers
1
Recommended Tool Boxes
J9969-NA
Miscellaneous Tools Included
(2) Tool Roll
Striking Tools Included
Ball Peen Hammer: 12 oz, Punch Pin Super Duty: 1/16 in, 3/8 in, 5/32 in, Chisel/Punch Holder
Electrical and Telecomm Tools Included
Wire Stripper/Crimper: 8-1/2 in
Prybars and Pullers Included
Prybar Aligning: 16 in
Measuring Tools Included
Tape: 25 ft. x 1/4"
Number of Measuring Tools
1
Tool Storage Type Included
None
3/8 In. Drive Sockets/Accs. Included
Handle Hinge: 7-7/8 in, Impact Universal Joint, Extension: 3 in, 6 in, Ratchet, Socket 12 PT: 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, Socket Deep 12 PT: 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Universal Socket 12 PT: 7/16 in, 1/2 in, 3/8 in, 9/16 in
Number of Cutting Tools
2
Number of Electrical and Telecomm Tools
1
Tool Kit Product Grouping
Tool Kits
Number of Miscellaneous Tools
2
Number of Pliers
7
Wrenches Included
Box End Wrenches, Combination Wrenches, Specialty Wrenches
Number of Inspection and Retrieving Tools
0
Inspection and Retrieving Tools Included
None
Sub-Category
Tool Set
Putty Knives and Scrapers Included
None
Measurement Type
SAE
Insulated
Uninsulated
Striking and Struck Tools Included
(1) Hammer, (1) Pry Bar, (3) Punches
Number of Abrasives and Finishing Tools
0
Number of Measuring and Testing Tools
1
HVAC Tools Included
None
Number of Sockets, Drive Tools, and Accessories
67
Number of Electrical and Telecom Tools
0
Number of Plumbing Tools
0
Measuring and Testing Tools Included
(1) Tape Measure
Plumbing Tools Included
None
Number of Putty Knives and Scrapers
0
Number of Screwdrivers, Keys, and Bits
21
Foam Inserts Included
No
Electrical and Telecom Tools Included
None
Abrasives and Finishing Tools Included
None
Number of Striking and Struck Tools
5
Number of HVAC Tools
0
Tool Storage Type
None, Tools Only
Non-Sparking
No
Screwdrivers, Keys, and Bits Included
(1) Screw Starter, (13) Hex Keys, (2) Phillips Screwdrivers, (5) Slotted Screwdrivers
Sockets, Drive Tools, and Accessories Included
(4) Drive Tool, (54) Sockets, (9) Accessories

Description

1/4", 3/8", 1/2" Drive Tools
Designed for fastner sizes 3/16" - 1-1/4"
69 Sockets and Accessories

Additional Features:

  • 27 Wrenches
  • 5 Striking and Struck Tools
  • 7 Pliers
  • 15 Screwdrivers
  • 18 Miscellaneous Tools
  • Enhanced Version of J98110 Railroad Electrician's Set
  • 45 lbs. (Tool Only)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.